Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 5.2

Item.#
04404985
Mfr.#
VA-PDS-SUS 5.2
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Overall Length L1 (mm)
80
Groove Length L3 (mm)
25
Oilingm System
Exterior
Coating
Violet coating
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter D4 (mm)
6
Purpose
High precision stainless processing
Blade Diameter D1 (mm)
5.2
Thinning Shape of Drills
X THINNING
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy