Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 5.5

Item.#
04405012
Mfr.#
VA-PDS-SUS 5.5
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Overall Length L1 (mm)
80
Oilingm System
External
Coating
Violet coating
Purpose
High precision stainless processing
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
5.5
Thinning Shape of Drills
x thinning
2014 TRUSCO Published Page
1-0620
Groove Length L3 (mm)
27
Work Material
General mild steel stainless steel cast iron light alloy