Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 6.5

Item.#
04405116
Mfr.#
VA-PDS-SUS 6.5
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing
Overall Length L1 (mm)
80
Groove Length L3 (mm)
30
Blade Diameter D1 (mm)
6.5
Thinning Shape of Drills
x thinning
Material
Cobalt HSS (high speed steel) CO HSS
Drill tip angle (degree)
135
Coating
Violet coating
Shank Diameter D4 (mm)
8
Oilingm System
External
Work Material
General mild steel stainless steel cast iron light alloy