Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 6.8

Item.#
04405143
Mfr.#
VA-PDS-SUS 6.8
Package Qty.
1PC
Ship pack of
1
24.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
High precision stainless processing
Overall Length L1 (mm)
80
Blade Diameter D1 (mm)
6.8
Thinning Shape of Drills
X web thinning
Shank Diameter D4 (mm)
8
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Drill tip angle (degree)
135
Coating
Violet coating
Oilingm System
Exterior
Groove Length L3 (mm)
32
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy