Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 8.0

5.00 (1)
Item.#
04405265
Mfr.#
VA-PDS-SUS 8.0
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Blade Diameter D1 (mm)
8.0
Oilingm System
Exterior
Coating
Violet coating
Shank Diameter D4 (mm)
8
Material
Cobalt HSS (high speed steel) CO HSS
Groove Length L3 (mm)
35
Overall Length L1 (mm)
85
Thinning Shape of Drills
X THINNING
Purpose
High precision stainless processing
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal working time
5
From Japan
On 2016-12-11 15:34:00
It is well-cut and lasts long. Because the root is bigger than the tip, I use it for the recent high tensile steel plate
This review is about item#4405265.