Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 8.5

5.00 (1)
Item.#
04405317
Mfr.#
VA-PDS-SUS 8.5
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Purpose
High precision stainless processing
Blade Diameter D1 (mm)
8.5
Oilingm System
Exterior
Coating
Violet coating
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Groove Length L3 (mm)
35
Shank Diameter D4 (mm)
10
Overall Length L1 (mm)
90
Thinning Shape of Drills
X web thinning
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal working time
5
From Japan
On 2016-12-11 15:34:00
It is well-cut and lasts long. Because the root is bigger than the tip, I use it for the recent high tensile steel plate
This review is about item#4405265.