Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 9.0

5.00 (1)
Item.#
04405362
Mfr.#
VA-PDS-SUS 9.0
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing
Groove Length L3 (mm)
38
Blade Diameter D1 (mm)
9.0
Oilingm System
Exterior
Coating
Violet coating
Material
Cobalt HSS (high speed steel) CO HSS
Drill tip angle (degree)
135
Shank Diameter D4 (mm)
10
Overall Length L1 (mm)
93
Thinning Shape of Drills
X THINNING
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sus al ss drilling
5
From Japan
On 2011-10-13 00:32:45
Excellent sharpness. It will be good Copa.
This review is about item#04405362.