Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drill Bit Short
  • Drill Bit Short
  • Drill Bit Short

Drill Bit Short VA-PDS 0.5

Item.#
04405466
Mfr.#
VA-PDS 0.5
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
General purpose high precision process
Thinning Shape of Drills
X thinning
TRUSCO Part Number
115-7337
Shank Diameter D4 (mm)
3
Overall Length L1 (mm)
50
Work Material
Mild steel, general steel, cast iron and light alloy
2014 TRUSCO Published Page
1-0116
Coating
Violet coating
Groove Length L3 (mm)
3
Blade Diameter D1 (mm)
0.5
Point Angle (Degree)
118
Material
Luxury high-alloy high-speed steel (HG HSS)