Buy more than* S$200* and get FREE SHIPPING

  • Drill Bit Short
  • Drill Bit Short
  • Drill Bit Short

Drill Bit Short VA-PDS 0.6

Item.#
04405475
Mfr.#
VA-PDS 0.6
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Purpose
General purpose high precision process
Thinning Shape of Drills
X thinning
Groove Length L3 (mm)
5
Blade Diameter D1 (mm)
0.6
Point Angle (Degree)
118
Work Material
Mild steel, general steel, cast iron and light alloy
2014 TRUSCO Published Page
1-0116
Coating
Violet coating
Shank Diameter D4 (mm)
3
Overall Length L1 (mm)
50
TRUSCO Part Number
115-7345
Material
Luxury high-alloy high-speed steel (HG HSS)