Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill Bit Short
  • Drill Bit Short
  • Drill Bit Short

Drill Bit Short VA-PDS 1.6

Item.#
04405572
Mfr.#
VA-PDS 1.6
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
General purpose high precision process
Thinning Shape of Drills
X thinning
Overall Length L1 (mm)
55
TRUSCO Part Number
115-7442
Shank Diameter D4 (mm)
3
Work Material
Mild steel, general steel, cast iron and light alloy
2014 TRUSCO Published Page
1-0116
Coating
Violet coating
Point Angle (Degree)
118
Groove Length L3 (mm)
11
Blade Diameter D1 (mm)
1.6
Material
Luxury high-alloy high-speed steel (HG HSS)