|
Drill Bit Short VA-PDS 10.2
- Item.#
- 04405633
- Mfr.#
- VA-PDS 10.2
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- General purpose high precision process
- Thinning Shape of Drills
- X thinning
- Blade Diameter D1 (mm)
- 10.2
- Point Angle (Degree)
- 135
- Groove Length L3 (mm)
- 41
- Work Material
- Mild steel, general steel, cast iron and light alloy
- 2014 TRUSCO Published Page
- 1-0116
- Coating
- Violet coating
- Overall Length L1 (mm)
- 101
- TRUSCO Part Number
- 115-8309
- Shank Diameter D4 (mm)
- 12
- Material
- Luxury high-alloy high-speed steel (HG HSS)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought