Buy more than* S$200* and get FREE SHIPPING

  • Drill Bit Short
  • Drill Bit Short
  • Drill Bit Short

Drill Bit Short VA-PDS 11.3

Item.#
04405746
Mfr.#
VA-PDS 11.3
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
General purpose high precision process
Thinning Shape of Drills
X thinning
TRUSCO Part Number
115-8414
Shank Diameter D4 (mm)
12
Overall Length L1 (mm)
105
Work Material
Mild steel, general steel, cast iron and light alloy
2014 TRUSCO Published Page
1-0116
Coating
Violet coating
Groove Length L3 (mm)
45
Blade Diameter D1 (mm)
11.3
Point Angle (Degree)
135
Material
Luxury high-alloy high-speed steel (HG HSS)