Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill Bit Short
  • Drill Bit Short
  • Drill Bit Short

Drill Bit Short VA-PDS 4.5

Item.#
04406175
Mfr.#
VA-PDS 4.5
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
General purpose high precision process
Thinning Shape of Drills
X thinning
Point Angle (Degree)
135
Groove Length L3 (mm)
23
Blade Diameter D1 (mm)
4.5
Work Material
Mild steel, general steel, cast iron and light alloy
2014 TRUSCO Published Page
1-0116
Coating
Violet coating
TRUSCO Part Number
115-7736
Shank Diameter D4 (mm)
6
Overall Length L1 (mm)
80
Material
Luxury high-alloy high-speed steel (HG HSS)