|
Drill Bit Short VA-PDS 9.3
- Item.#
- 04406656
- Mfr.#
- VA-PDS 9.3
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- General purpose high precision process
- Thinning Shape of Drills
- X thinning
- TRUSCO Part Number
- 115-8210
- Shank Diameter D4 (mm)
- 10
- Overall Length L1 (mm)
- 93
- Work Material
- Mild steel, general steel, cast iron and light alloy
- 2014 TRUSCO Published Page
- 1-0116
- Coating
- Violet coating
- Groove Length L3 (mm)
- 38
- Blade Diameter D1 (mm)
- 9.3
- Point Angle (Degree)
- 135
- Material
- Luxury high-alloy high-speed steel (HG HSS)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought