Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Violet fine roughing end mill, short blade
  • Violet fine roughing end mill, short blade
  • Violet fine roughing end mill, short blade
  • Violet fine roughing end mill, short blade

Violet fine roughing end mill, short blade VASFPRD 1000

5.00 (1)
Item.#
04406726
Mfr.#
VASFPRD 1000
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
End Cutting Edge
Center cut
Number of Blades
4
Shape
Square
TRUSCO Part Number
114-3051
Blade Length ap (mm)
22
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Coating
Violet coating
Overall Length L1 (mm)
100
Material
HIGH GRADE POWDER HSS (KHA-S)
Shank Diameter D4 (mm)
10
Blade Diameter D1 (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roughing of metal
5
From Japan
On 2017-02-01 16:26:38
Compared with other roofing end mills, the resistance is very low, I like it with a feeling that is gentle with respect to accuracy and machine. I would like to use it for all processing as the price becomes cheaper.
This review is about item#4406744.