Buy more than* S$200* and get FREE SHIPPING

  • Violet fine roughing end mill, short blade

Violet fine roughing end mill, short blade VASFPRD 1500

5.00 (1)
Item.#
04406771
Mfr.#
VASFPRD 1500
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
End Cutting Edge
Center cut
Number of Blades
4
TRUSCO Part Number
114-3085
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
15
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Coating
Violet coating
Material
Luxury high-speed steel powder (KHA S)
2014 TRUSCO Published Page
1-0060
Blade Length ap (mm)
27
Overall Length L1 (mm)
125
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roughing of metal
5
From Japan
On 2017-02-01 16:26:38
Compared with other roofing end mills, the resistance is very low, I like it with a feeling that is gentle with respect to accuracy and machine. I would like to use it for all processing as the price becomes cheaper.
This review is about item#4406744.