Buy more than* S$200* and get FREE SHIPPING

  • Violet fine roughing end mill, short blade
  • Violet fine roughing end mill, short blade
  • Violet fine roughing end mill, short blade
  • Violet fine roughing end mill, short blade

Violet fine roughing end mill, short blade VASFPRD 2000

Item.#
04406823
Mfr.#
VASFPRD 2000
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
End Cutting Edge
Center cut
Number of Blades
4
Material
HIGH GRADE POWDER HSS (KHA-S)
Shank Diameter D4 (mm)
20
Blade Diameter D1 (mm)
20
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Coating
Violet coating
Shape
Square
TRUSCO Part Number
114-3115
Blade Length ap (mm)
38
Overall Length L1 (mm)
145