Buy more than* S$200* and get FREE SHIPPING

  • Violet fine roughing end mill, short blade

Violet fine roughing end mill, short blade VASFPRD 2200

Item.#
04406841
Mfr.#
VASFPRD 2200
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
End Cutting Edge
Center cut
Number of Blades
4
TRUSCO Part Number
114-3123
Shank Diameter D4 (mm)
25
Blade Diameter D1 (mm)
22
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Coating
Violet coating
Material
Luxury high-speed steel powder (KHA S)
2014 TRUSCO Published Page
1-0060
Blade Length ap (mm)
38
Overall Length L1 (mm)
145