Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Violet fine roughing end mill, short blade

Violet fine roughing end mill, short blade VASFPRD 2400

Item.#
04406866
Mfr.#
VASFPRD 2400
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
End Cutting Edge
Center cut
Blade Diameter D1 (mm)
24
Number of Blades
4
TRUSCO Part Number
114-3131
Shank Diameter D4 (mm)
25
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Coating
Violet coating
Overall Length L1 (mm)
150
Material
Luxury high-speed steel powder (KHA S)
2014 TRUSCO Published Page
1-0060
Blade Length ap (mm)
43