Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 10 form point nose straight tool for lathe turning
  • Tipped tool 10 form point nose straight tool for lathe turning
  • Tipped tool 10 form point nose straight tool for lathe turning

Tipped tool 10 form point nose straight tool for lathe turning 2015/10/01

Item.#
04437115
Mfr.#
2015/10/01
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
TRUSCO Part Number
106-7613
Dimensions c(mm)
4.5
JIS Standard
10 form
Dimension W (mm)
13
Dimension d (mm)
10
Dimensions L (mm)
120
Material (tip)
NK4
Hardness HRC (Cutting Part)
64 to 67
Dimension h (mm)
2
Dimensions b (mm)
16
Dimensions a (mm)
13
Dimension H (mm)
13