Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 10 form point nose straight tool for lathe turning

Tipped tool 10 form point nose straight tool for lathe turning 10-2

Item.#
04437133
Mfr.#
10-2
Package Qty.
1PC
Ship pack of
1
40.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Hardness HRC (Cutting Part)
64 - 67
Dimension h (mm)
2
Dimensions b (mm)
20
Dimensions a (mm)
16
Dimension H (mm)
16
TRUSCO Part Number
106-7621
Material (tip)
NK4
Dimensions c(mm)
5
JIS Standard
10Type
Dimension W (mm)
16
Dimension d (mm)
12
Dimensions L (mm)
140