Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 10 form point nose straight tool for lathe turning
  • Tipped tool 10 form point nose straight tool for lathe turning
  • Tipped tool 10 form point nose straight tool for lathe turning

Tipped tool 10 form point nose straight tool for lathe turning 10-3

Item.#
04437142
Mfr.#
10-3
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimension d (mm)
14
Dimensions L (mm)
160
Hardness HRC (Cutting Part)
64 - 67
Dimension h (mm)
2
Dimensions b (mm)
24
Dimensions a (mm)
19
Material (tip)
NK4
Dimension H (mm)
19
TRUSCO Part Number
106-7630
Dimensions c(mm)
6
JIS Standard
10Type
Dimension W (mm)
19