Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 13 form R knife tool for lathe turning
  • Tipped tool 13 form R knife tool for lathe turning
  • Tipped tool 13 form R knife tool for lathe turning

Tipped tool 13 form R knife tool for lathe turning 13R-2

Item.#
04437632
Mfr.#
13R-2
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimension W (mm)
16
Dimensions a (mm)
15
Dimension H (mm)
16
TRUSCO Part Number
106-7991
Dimensions c(mm)
5
Dimensions b (mm)
20
Material (tip)
NK4
Dimensions e (mm)
7
Dimension d (mm)
12
Dimensions L (mm)
140
Hardness HRC (Cutting Part)
64 - 67
Dimension h (mm)
2