|
Tipped tool 13 form R knife tool for lathe turning 13R-7
- Item.#
- 04437675
- Mfr.#
- 13R-7
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (shank)
- S55C
- Dimension H (mm)
- 25
- Hardness HRC (Cutting Part)
- 64 to 67
- Dimensions b (mm)
- 32
- Dimensions a (mm)
- 23
- Material (tip)
- NK4
- Dimensions L (mm)
- 200
- Dimensions c(mm)
- 8
- Dimension W (mm)
- 25
|
Customers Who Viewed This Item Also Viewed
<<
SANWASEISAKUSYO (SANWA BITS)
>>
Customers Who Bought This Item Also Bought