Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 15 form R horizontal finishing point tool for lathe turning
  • Tipped tool 15 form R horizontal finishing point tool for lathe turning
  • Tipped tool 15 form R horizontal finishing point tool for lathe turning

Tipped tool 15 form R horizontal finishing point tool for lathe turning 15R-1

Item.#
04437973
Mfr.#
15R-1
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimension W (mm)
13
Dimensions a (mm)
13
Dimension H (mm)
13
TRUSCO Part Number
106-8181
Dimensions c(mm)
4.5
Dimensions b (mm)
16
Material (tip)
NK4
Dimension r (mm)
0.5
Dimension d (mm)
10
Dimensions L (mm)
120
Hardness HRC (Cutting Part)
64 - 67
Dimension h (mm)
2