Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 15 form R horizontal finishing point tool for lathe turning
  • Tipped tool 15 form R horizontal finishing point tool for lathe turning
  • Tipped tool 15 form R horizontal finishing point tool for lathe turning

Tipped tool 15 form R horizontal finishing point tool for lathe turning 15R-2

Item.#
04437991
Mfr.#
15R-2
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimension d (mm)
12
Dimensions L (mm)
140
Hardness HRC (Cutting Part)
64 to 67
Dimension h (mm)
2
Dimension W (mm)
16
Dimensions a (mm)
16
Material (tip)
NK4
Dimension H (mm)
16
TRUSCO Part Number
106-8261
Dimensions c(mm)
5
Dimensions b (mm)
20
Dimension r (mm)
0.5