Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 15 form R horizontal finishing point tool for lathe turning
  • Tipped tool 15 form R horizontal finishing point tool for lathe turning
  • Tipped tool 15 form R horizontal finishing point tool for lathe turning

Tipped tool 15 form R horizontal finishing point tool for lathe turning 15R-3

Item.#
04438007
Mfr.#
15R-3
Package Qty.
1PC
Ship pack of
1
51.51 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimension h (mm)
2
Dimension W (mm)
19
Dimensions a (mm)
19
Dimension H (mm)
19
TRUSCO Part Number
106-8270
Dimensions c(mm)
6
Material (tip)
NK4
Dimensions b (mm)
24
Dimension r (mm)
1
Dimension d (mm)
14
Dimensions L (mm)
160
Hardness HRC (Cutting Part)
64 to 67