Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tipped tool 15 form R horizontal finishing point tool for lathe turning
  • Tipped tool 15 form R horizontal finishing point tool for lathe turning
  • Tipped tool 15 form R horizontal finishing point tool for lathe turning

Tipped tool 15 form R horizontal finishing point tool for lathe turning 15R-7

Item.#
04438034
Mfr.#
15R-7
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions a (mm)
25
Dimensions L (mm)
200
Dimensions c(mm)
8
Dimension W (mm)
25
Material (tip)
NK4
Dimension H (mm)
25
Hardness HRC (Cutting Part)
64 to 67
Dimensions b (mm)
32