Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 22 shape spring finishing tools for attaching blade byte turning
  • 22 shape spring finishing tools for attaching blade byte turning
  • 22 shape spring finishing tools for attaching blade byte turning

22 shape spring finishing tools for attaching blade byte turning 22-3

1.00 (1)
Item.#
04438366
Mfr.#
22-3
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions f (mm)
2
Hardness HRC (Cutting Part)
64 - 67
Dimensions g (mm)
16
Dimension h (mm)
5
Dimension W (mm)
19
Dimensions a (mm)
22
Dimension H (mm)
19
Material (tip)
NK4
Dimensions L (mm)
180
TRUSCO Part Number
106-8679
Dimensions c(mm)
6
Dimensions b (mm)
19
Dimensions e (mm)
10
Dimension d (mm)
10
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering of copper chip
1
From Japan
On 2012-08-16 17:29:49
Shift slowly but sharply scratch
This review is about item#04438366.