Buy more than* S$200* and get FREE SHIPPING

  • 22 shape spring finishing tools for attaching blade byte turning
  • 22 shape spring finishing tools for attaching blade byte turning
  • 22 shape spring finishing tools for attaching blade byte turning

22 shape spring finishing tools for attaching blade byte turning 2015/07/22

1.00 (1)
Item.#
04438393
Mfr.#
2015/07/22
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions a (mm)
30
Dimensions L (mm)
220
Dimensions c(mm)
8
Dimension W (mm)
25
Material (tip)
NK4
Dimension H (mm)
25
Hardness HRC (Cutting Part)
64 to 67
Dimensions b (mm)
25
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering of copper chip
1
From Japan
On 2012-08-16 17:29:49
Shift slowly but sharply scratch
This review is about item#04438366.