Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 31 shape protruding for attaching blade byte turning ardently the byte
  • 31 shape protruding for attaching blade byte turning ardently the byte
  • 31 shape protruding for attaching blade byte turning ardently the byte

31 shape protruding for attaching blade byte turning ardently the byte 31-1

Item.#
04438585
Mfr.#
31-1
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions e (mm)
5
Dimension d (mm)
7
Dimensions L (mm)
120
TRUSCO Part Number
106-8571
Dimensions c(mm)
4.5
Dimensions b (mm)
16
Material (tip)
NK4
Dimensions a (mm)
5
Dimension H (mm)
13
Dimensions f (mm)
1.5
Hardness HRC (Cutting Part)
64 - 67
Dimension h (mm)
2
Dimension W (mm)
13