Buy more than* S$200* and get FREE SHIPPING

  • 31 shape protruding for attaching blade byte turning ardently the byte
  • 31 shape protruding for attaching blade byte turning ardently the byte
  • 31 shape protruding for attaching blade byte turning ardently the byte

31 shape protruding for attaching blade byte turning ardently the byte 31-2

Item.#
04438603
Mfr.#
31-2
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions e (mm)
7
Dimension d (mm)
9
Dimensions L (mm)
140
TRUSCO Part Number
106-8580
Dimensions c(mm)
5
Dimensions b (mm)
20
Material (tip)
NK4
Dimensions a (mm)
6
Dimension H (mm)
16
Dimensions f (mm)
1.5
Hardness HRC (Cutting Part)
64 - 67
Dimension h (mm)
2
Dimension W (mm)
16