Buy more than* S$200* and get FREE SHIPPING

  • 31 shape protruding for attaching blade byte turning ardently the byte
  • 31 shape protruding for attaching blade byte turning ardently the byte
  • 31 shape protruding for attaching blade byte turning ardently the byte

31 shape protruding for attaching blade byte turning ardently the byte 2015/03/31

Item.#
04438612
Mfr.#
2015/03/31
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions L (mm)
160
TRUSCO Part Number
106-8598
Dimensions c(mm)
6
Dimensions b (mm)
24
Dimensions e (mm)
8
Dimension d (mm)
10
Material (tip)
NK4
Dimensions f (mm)
2
Hardness HRC (Cutting Part)
64 to 67
Dimension h (mm)
2
Dimension W (mm)
19
Dimensions a (mm)
7
Dimension H (mm)
19