Buy more than* S$200* and get FREE SHIPPING

  • 31 shape protruding for attaching blade byte turning ardently the byte
  • 31 shape protruding for attaching blade byte turning ardently the byte
  • 31 shape protruding for attaching blade byte turning ardently the byte

31 shape protruding for attaching blade byte turning ardently the byte 2015/07/31

Item.#
04438646
Mfr.#
2015/07/31
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions L (mm)
200
Hardness HRC (Cutting Part)
64 to 67
Dimensions b (mm)
32
Dimensions e (mm)
20
Dimension d (mm)
25
Material (tip)
NK4
Dimensions f (mm)
43
Dimensions c(mm)
8
Dimension W (mm)
25
Dimensions a (mm)
10
Dimension H (mm)
25