Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bladed Tool Bit
  • Bladed Tool Bit
  • Bladed Tool Bit

Bladed Tool Bit TTB-32B-3

4.00 (1)
Item.#
04438777
Mfr.#
TTB-32B-3
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Egocentric
Left
Material
NK4
Dimensions a (mm)
6
Dimension d (mm)
19
Dimension H (mm)
19
Dimensions L (mm)
170
Dimensions b (mm)
26
Dimensions C (mm)
6
Dimensions e (mm)
10
Material (tip)
NK4
Blade Part Hardness
HRC64 to 67
Dimensions i (mm)
12.5
Dimensions f (mm)
2
Dimensions g (mm)
19
Dimension h (mm)
6
JIS Standard
32 form
Dimension W (mm)
19
Dimensions B (mm)
32
Surface Processing
Blade part: peel seal rust shank: Empire Blue
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutoff on a desktop lathe
4
From Japan
On 2014-01-08 11:28:02
On a desk lathe it will not be able to break through with a width of 4.5 mm, I thought that waste wastefully, I used it up to 3 mm. Even if you take care of sharpening, you can scrape off anything other than hard ones. As much as there is a bend, I feel that I do not care as much as Slowaway's cutting tool. If you get things with a blade width of around 3 mm, the labor of sharpening will also decrease, so I would like to re-purchase because you can arrange a variety of cutting edges.
This review is about item#04438752.