Buy more than* S$200* and get FREE SHIPPING

  • Bladed Tool Bit

Bladed Tool Bit TTB-32B-7

4.00 (1)
Item.#
04438795
Mfr.#
TTB-32B-7
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Egocentric
Left
Material
NK4
Dimension h (mm)
8
JIS Standard
32Type
Dimension W (mm)
25
Dimensions B (mm)
40
Dimensions i (mm)
16
Dimensions f (mm)
2
Dimensions g (mm)
25
Material (tip)
NK4
Blade Part Hardness
HRC64 to 67
Dimension H (mm)
25
Dimensions L (mm)
200
Dimensions b (mm)
34
Dimensions C (mm)
8
Dimensions e (mm)
12
Dimensions a (mm)
8
Dimension d (mm)
25
Surface Processing
Blade section: seal peel rust shank: Empire Blue
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutoff on a desktop lathe
4
From Japan
On 2014-01-08 11:28:02
On a desk lathe it will not be able to break through with a width of 4.5 mm, I thought that waste wastefully, I used it up to 3 mm. Even if you take care of sharpening, you can scrape off anything other than hard ones. As much as there is a bend, I feel that I do not care as much as Slowaway's cutting tool. If you get things with a blade width of around 3 mm, the labor of sharpening will also decrease, so I would like to re-purchase because you can arrange a variety of cutting edges.
This review is about item#04438752.