Buy more than* S$200* and get FREE SHIPPING

  • Blade turning byte, 40-type round hold turning use
  • Blade turning byte, 40-type round hold turning use
  • Blade turning byte, 40-type round hold turning use

Blade turning byte, 40-type round hold turning use 40-1

Item.#
04438856
Mfr.#
40-1
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions e (mm)
9
Dimensions a (mm)
9
Dimension d (mm)
7
Dimension H (mm)
13
Dimensions L (mm)
160
TRUSCO Part Number
106-8750
Dimensions b (mm)
18
Dimension l (mm)
60
Dimension r (mm)
5
Material (shank)
S55C
Material (tip)
NK4
Hardness HRC (Cutting Part)
64 - 67
Dimensions c(mm)
4
Dimension h (mm)
3
Dimension W (mm)
13