Buy more than* S$200* and get FREE SHIPPING

  • Blade turning byte, 40-type round hold turning use
  • Blade turning byte, 40-type round hold turning use
  • Blade turning byte, 40-type round hold turning use

Blade turning byte, 40-type round hold turning use 40-2

Item.#
04438874
Mfr.#
40-2
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC (Cutting Part)
64 - 67
Dimensions c(mm)
4.5
Dimension h (mm)
4
Dimension W (mm)
16
Dimensions e (mm)
11
Dimensions a (mm)
11
Dimension d (mm)
9
Dimension H (mm)
16
Dimensions L (mm)
180
TRUSCO Part Number
106-8768
Dimensions b (mm)
22
Dimension l (mm)
70
Dimension r (mm)
6
Material (shank)
S55C
Material (tip)
NK4