Buy more than* S$200* and get FREE SHIPPING

  • Blade turning byte, 40-type round hold turning use
  • Blade turning byte, 40-type round hold turning use
  • Blade turning byte, 40-type round hold turning use

Blade turning byte, 40-type round hold turning use 3-40

Item.#
04438883
Mfr.#
3-40
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions e (mm)
13
Dimensions a (mm)
13
Dimension d (mm)
11
Dimension H (mm)
19
Dimensions L (mm)
200
TRUSCO Part Number
106-8776
Dimensions b (mm)
26
Dimension l (mm)
90
Dimension r (mm)
7
Material (shank)
S55C
Material (tip)
NK4
Hardness HRC (Cutting Part)
64 to 67
Dimensions c(mm)
5
Dimension h (mm)
5
Dimension W (mm)
19