Buy more than* S$200* and get FREE SHIPPING

  • Blade turning byte, 40-type round hold turning use
  • Blade turning byte, 40-type round hold turning use
  • Blade turning byte, 40-type round hold turning use

Blade turning byte, 40-type round hold turning use 7-40

Item.#
04438917
Mfr.#
7-40
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimension h (mm)
7
Dimension W (mm)
25
Dimensions e (mm)
17
Dimensions a (mm)
17
Dimension d (mm)
15
Dimension H (mm)
25
Dimensions L (mm)
250
Dimensions b (mm)
34
Dimension l (mm)
120
Dimension r (mm)
9
Material (shank)
S55C
Material (tip)
NK4
Hardness HRC (Cutting Part)
64 to 67
Dimensions c(mm)
7