Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 41 form spin hole  for lathe turning
  • Tipped tool 41 form spin hole  for lathe turning
  • Tipped tool 41 form spin hole  for lathe turning

Tipped tool 41 form spin hole for lathe turning 41-1

Item.#
04438944
Mfr.#
41-1
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
160
TRUSCO Part Number
106-8792
Dimension h (mm)
2
Dimension W (mm)
13
Dimensions e (mm)
9
Dimension d (mm)
7
Dimension H (mm)
13
Hardness HRC (Cutting Part)
64 - 67
Dimensions c(mm)
4
Dimensions b (mm)
18
Dimension l (mm)
50
Dimensions a (mm)
9
Material (shank)
S55C
Material (tip)
NK4