Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 41 form spin hole  for lathe turning
  • Tipped tool 41 form spin hole  for lathe turning
  • Tipped tool 41 form spin hole  for lathe turning

Tipped tool 41 form spin hole for lathe turning 41-2

Item.#
04438962
Mfr.#
41-2
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC (Cutting Part)
64 - 67
Dimensions c(mm)
4.5
Dimensions b (mm)
22
Dimension l (mm)
60
Dimensions a (mm)
11
Material (shank)
S55C
Material (tip)
NK4
TRUSCO Part Number
106-8806
Dimension h (mm)
3
Dimension W (mm)
16
Dimensions e (mm)
11
Dimension d (mm)
9
Dimension H (mm)
16
Dimensions L (mm)
180