Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 41 form spin hole  for lathe turning
  • Tipped tool 41 form spin hole  for lathe turning
  • Tipped tool 41 form spin hole  for lathe turning

Tipped tool 41 form spin hole for lathe turning 41-3

Item.#
04438971
Mfr.#
41-3
Package Qty.
1PC
Ship pack of
1
57.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
13
Material (shank)
S55C
Material (tip)
NK4
Hardness HRC (Cutting Part)
64 - 67
Dimensions c(mm)
5
Dimensions b (mm)
26
Dimension l (mm)
70
Dimension d (mm)
11
Dimension H (mm)
19
Dimensions L (mm)
200
TRUSCO Part Number
106-8814
Dimension h (mm)
4
Dimension W (mm)
19
Dimensions e (mm)
13