Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tipped tool 41 form spin hole  for lathe turning
  • Tipped tool 41 form spin hole  for lathe turning
  • Tipped tool 41 form spin hole  for lathe turning

Tipped tool 41 form spin hole for lathe turning 7-41

Item.#
04439005
Mfr.#
7-41
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Material (tip)
NK4
Hardness HRC (Cutting Part)
64 to 67
Dimensions b (mm)
34
Dimensions a (mm)
17
Dimension H (mm)
25
Dimensions L (mm)
250
Dimensions c(mm)
7
Dimension W (mm)
25