Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade turning byte, 42-type round hold turning use
  • Blade turning byte, 42-type round hold turning use
  • Blade turning byte, 42-type round hold turning use

Blade turning byte, 42-type round hold turning use 42-1

Item.#
04439032
Mfr.#
42-1
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimension h (mm)
3
Dimension W (mm)
13
Dimensions e (mm)
9
Dimension d (mm)
7
Dimensions L (mm)
160
TRUSCO Part Number
106-8831
Material (tip)
NK4
Dimensions b (mm)
18
Dimension l (mm)
60
Dimensions a (mm)
9
Dimension H (mm)
13
Hardness HRC (Cutting Part)
64 - 67
Dimensions c(mm)
4