Buy more than* S$200* and get FREE SHIPPING

  • Blade turning byte, 42-type round hold turning use
  • Blade turning byte, 42-type round hold turning use
  • Blade turning byte, 42-type round hold turning use

Blade turning byte, 42-type round hold turning use 42-3

Item.#
04439066
Mfr.#
42-3
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions a (mm)
13
Dimension H (mm)
19
Hardness HRC (Cutting Part)
64 - 67
Dimensions c(mm)
5
Dimensions b (mm)
26
Dimension l (mm)
90
Material (tip)
NK4
Dimension d (mm)
11
Dimensions L (mm)
200
TRUSCO Part Number
106-8857
Dimension h (mm)
5
Dimension W (mm)
19
Dimensions e (mm)
13