Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Blade turning byte, 42-type round hold turning use
  • Blade turning byte, 42-type round hold turning use
  • Blade turning byte, 42-type round hold turning use

Blade turning byte, 42-type round hold turning use 7-42

Item.#
04439093
Mfr.#
7-42
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions c(mm)
7
Dimensions b (mm)
34
Dimension l (mm)
120
Dimensions a (mm)
17
Dimension H (mm)
25
Hardness HRC (Cutting Part)
64 to 67
Material (tip)
NK4
Dimension h (mm)
7
Dimension W (mm)
25
Dimensions e (mm)
17
Dimension d (mm)
15
Dimensions L (mm)
250