Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Blade turning byte, 51-type external screw cutting, turning use
  • Blade turning byte, 51-type external screw cutting, turning use
  • Blade turning byte, 51-type external screw cutting, turning use

Blade turning byte, 51-type external screw cutting, turning use 51-1

Item.#
04439127
Mfr.#
51-1
Package Qty.
1PC
Ship pack of
1
40.50 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Hardness HRC (Cutting Part)
64 - 67
Dimension h (mm)
2
Dimension W (mm)
13
Dimensions a (mm)
6
Dimension H (mm)
13
Dimensions i (mm)
2
Material (tip)
NK4
Dimensions c(mm)
4.5
Dimensions b (mm)
16
Dimensions e (mm)
20
Dimension d (mm)
9
Dimensions L (mm)
120
TRUSCO Part Number
106-8601