Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blade turning byte, 51-type external screw cutting, turning use
  • Blade turning byte, 51-type external screw cutting, turning use
  • Blade turning byte, 51-type external screw cutting, turning use

Blade turning byte, 51-type external screw cutting, turning use 51-2

Item.#
04439145
Mfr.#
51-2
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
TRUSCO Part Number
106-8610
Dimensions c(mm)
5
Dimensions b (mm)
20
Dimensions e (mm)
25
Dimension d (mm)
12
Dimensions L (mm)
140
Material (tip)
NK4
Hardness HRC (Cutting Part)
64 - 67
Dimension h (mm)
2
Dimension W (mm)
16
Dimensions a (mm)
7
Dimension H (mm)
16
Dimensions i (mm)
2.5