Buy more than* S$200* and get FREE SHIPPING

  • Blade turning byte, 51-type external screw cutting, turning use
  • Blade turning byte, 51-type external screw cutting, turning use
  • Blade turning byte, 51-type external screw cutting, turning use

Blade turning byte, 51-type external screw cutting, turning use 51-3

Item.#
04439154
Mfr.#
51-3
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions i (mm)
3
Hardness HRC (Cutting Part)
64 - 67
Dimension h (mm)
2
Dimension W (mm)
19
Dimensions a (mm)
9
Dimension H (mm)
19
Material (tip)
NK4
TRUSCO Part Number
106-8628
Dimensions c(mm)
6
Dimensions b (mm)
24
Dimensions e (mm)
30
Dimension d (mm)
14
Dimensions L (mm)
160